Shop All Detector Tubes and Badges
Gastec
Water Vapor Airtec Tube, PK10
Mfr # 6A
Zoro # G0492156
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Water Vapor
- Measuring Range 13.57-108.57 ppm
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 6A
- Zoro # G0492156
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Water Vapor |
Measuring Range | 13.57-108.57 ppm |
For Use With | Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR |
Pressure Range | Ambient |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety |
Product Type | Gas Detection Tube |
Color Change | Yellow to Green |
Sampling Volume | 500 mL |
Shelf Life | 3 yr |
Sampling Time | 5 min (10 to 80 mg/m3) |
Calibrated | Yes |
Application | Industrial Safety and Health |
Break-Off Tip | Yes |
Operating Pressure | Ambient |
Tube Material | Glass |
Gas Detected | Water Vapor |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 10 to 80 mg/m3 |
Chemical Formula | H2O |
Description
Detector Tube, Measurement Range 10 to 80 mg/m3, Gas Detected Water Vapor, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Yellow to Green, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 5 min (10 to 80 mg/m3), Sampling Volume 500 mL, Chemical Formula H2O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Caution Tape, Barricade, CAUTION-BURIED ELECTRIC LINE, Red, 200-Foot (58002)
- MCR SAFETY Shoulder Leather Double Palm XL, PK12 (1211XL)
- NMC Danger Electrical Equipment Sign, D433PB (D433PB)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, Black, PK144 (HN5BKM)
- GASTEC Tube, Amines, 1-280, PK10 (180)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- GASTEC Tube, Water Vapor, 3-100 lb./mmcf, PK10 (6LP)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- Gastec Gas Detection