Shop All Detector Tubes and Badges
Gastec
Tube, Xylene, 5-625, PK10
Mfr # 123
Zoro # G0126211
original price:
$134.44
10% off
new price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Xylene
- Measuring Range 5.0 to 625 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 123
- Zoro # G0126211
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Xylene |
Measuring Range | 5.0 to 625 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Measurement Range | 5 to 625 ppm |
Color Change | White to Brown |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Break-Off Tip | Yes |
Sampling Time | 1.5 min (10 to 250 ppm) |
Application | Industrial Safety and Health |
Gas Detected | Xylene |
Sampling Volume | 100 mL (1 Pump Stroke) |
Operating Pressure | 912 to 1,114 hPa |
Calibrated | Yes |
Tube Material | Glass |
Chemical Formula | C8H10 |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 5 to 625 ppm, Gas Detected Xylene, For Use With Gastec Pump, Color Change White to Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1.5 min (10 to 250 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula C8H10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Replacement Lens (9901-09L)
- 3M Safety Glasses, Gray Anti-Fog (78371-66212)
- JJ KELLER DVD Training Program, PPE Training (48656)
- TUCKER Sleeve , Cotton/Poly W/Hnd Grd (59500 (RED))
- GASTEC Tube, Benzene*, 0.125-60, PK10 (121L)
- GASTEC Tube, Ammonia, 0.05-3.52, PK10 (3HM)
- GASTEC Tube, Amines, 1-280, PK10 (180)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- GASTEC Detector Tube, Isopropyl Alcohol, PK10 (113)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- GASTEC Tube, Acetone, 50-12,000, PK10 (151L)
- Gastec Detector Tubes and Badges