Shop All Detector Tube Pumps and Kits
Gastec
Tube, Water Vapor, 500 to 5000ppm, PK10
Mfr # 6AH
Zoro # G2479751
product price: $93.15
/pk 10, $9.32/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Water Vapor
- Measuring Range 500 to 5000 ppm
- Detector Tube Application First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety
- Material Glass
- For Use With Mfr. No. 73151, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 6AH
- Zoro # G2479751
- Country of Origin Japan
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube |
Detects For | Water Vapor |
Measuring Range | 500 to 5000 ppm |
Detector Tube Application | First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety |
Material | Glass |
For Use With | Mfr. No. 73151, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR |
Tip | break off |
Pressure Range | Ambient |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Chemical Formula | H2O |
Calibrated | Yes |
Measurement Range | 500 to 5,000 ppm |
Break-Off Tip | Yes |
Color Change | Green to Purple |
Sampling Volume | 300 mL |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Water Vapor |
Operating Pressure | Ambient |
Shelf Life | 3 yr |
Sampling Time | 1 min (500 to 5,000 ppm) |
Application | Industrial Safety and Health |
Description
Detector Tube, Measurement Range 500 to 5,000 ppm, Gas Detected Water Vapor, For Use With Mfr. No. 73151, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Green to Purple, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 min (500 to 5,000 ppm), Sampling Volume 300 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 090)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 5' L (FLT786-BK)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 8-13, Women's 10-13, 1 Pair (T2GUM)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- GASTEC Tube, Crbon Monoxide, 5 to 100ppm, PK10 (1LKC)
- GASTEC Gas Sampling Pump, Plastic (GV-100-S-TR)
- GASTEC Gas Sampling Pump, Plastic (GV-110-S-TR)
- GASTEC One Hand Adapter, Metal (GV-700)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP207 Santoprene Replacement Pump Tubes No.7 (UCCP207)
- MSA SAFETY Single Gas Detector, Hydrogen Sulfide (10092521)
- Gastec Detector Tube Pumps and Kits