Shop All Detector Tubes and Badges
Gastec
Tube, Water Vapor, 3-100 lb./mmcf, PK10
Mfr # 6LP
Zoro # G0385239
product price: $92.39
/pk 10, $9.24/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Water Vapor
- Measuring Range 3-100 lb/mmcf
- Sampling Method With Pump
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 6LP
- Zoro # G0385239
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 3 to 100 lb/mmcf, Gas Detected Water Vapor, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Yellow to Greenish Purple, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1.5 min (3 to 40 lb/mmcf)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Double Arrow Traffic Sign, 12 in Height, 24 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-24HA)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42271 (42271)
- ZING No Smoking Sign, Arizona, 10" H, 7 in W, Plastic, Rectangle, English, 1845S (1845S)
- FEDERAL SIGNAL Explosion-Proof Light Mount, 5-1/4" W (PMXC-R-SB)
- GASTEC Detector Tube, Isopropyl Alcohol, PK10 (113)
- GASTEC Tube, Amines, 1-280, PK10 (180)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- GASTEC Tube, Hydrogen, 0.5-2, PK10 (30)
- GASTEC Tube, Hydrogen Sulfide, 1-240, PK10 (4L)
- GASTEC Hydrogen Fluoride Dosimeter, 1-100, PK10 (17D)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- Gastec Gas Detection