Shop All Detector Tubes and Badges
Gastec
Tube, Water Vapor, 0.5-32mg/L, PK10
Mfr # 6
Zoro # G0126220
product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Water Vapor
- Measuring Range 0.5 to 32.0mg/L
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 6
- Zoro # G0126220
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Water Vapor |
Measuring Range | 0.5 to 32.0mg/L |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Chemical Formula | H2O |
Sampling Time | 45 min (1 to 18 mg/L) |
Operating Temperature - Minimum | 50 Degrees F |
Gas Detected | Water Vapor |
Operating Pressure | 912 to 1,114 hPa |
Calibrated | Yes |
Tube Material | Glass |
Shelf Life | 3 yr |
Break-Off Tip | Yes |
Measurement Range | 0.5 to 32 mg/L |
Color Change | Yellowish Green to Purple |
Operating Temperature - Maximum | 104 Degrees F |
Application | Industrial Safety and Health |
Sampling Volume | 100 mL (1 Pump Stroke) |
Description
Detector Tube, Measurement Range 0.5 to 32 mg/L, Gas Detected Water Vapor, For Use With Gastec Pump, Color Change Yellowish Green to Purple, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 min (1 to 18 mg/L), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula H2O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 6 ft. L (231S0036BR)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-012)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- GASTEC Tube, Acetone, 50-12,000, PK10 (151L)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- GASTEC Tube, Xylene, 5-625, PK10 (123)
- Gastec Detector Tubes and Badges