Shop All Detector Tubes and Badges
Gastec
Tube, Vinyl Chloride, 0.25-40, PK10
Mfr # 131LB
Zoro # G0126239
original price:
$101.66
13% off
new price: $87.69
/pk 10, $8.77/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Vinyl Chloride
- Measuring Range 0.25 to 40.0 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 131LB
- Zoro # G0126239
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Vinyl Chloride |
Measuring Range | 0.25 to 40.0 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Chemical Formula | C2H3Cl |
Shelf Life | 2 yr |
Sampling Volume | 200 mL (2 Pump Stroke) |
Operating Pressure | 912 to 1,114 hPa |
Operating Temperature - Minimum | 41 Degrees F |
Break-Off Tip | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 0.4 to 70 ppm |
Color Change | Yellow to Purple |
Application | Industrial Safety and Health |
Calibrated | Yes |
Gas Detected | Vinyl Chloride |
Sampling Time | 3 min (1 to 20 ppm) |
Description
Detector Tube, Measurement Range 0.4 to 70 ppm, Gas Detected Vinyl Chloride, For Use With Gastec Pump, Color Change Yellow to Purple, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 41 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 3 min (1 to 20 ppm), Sampling Volume 200 mL (2 Pump Stroke), Chemical Formula C2H3Cl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 10, PR (S13KF-10)
- LYLE Decaldanger Welding Arc Wear, 10"x7", Sign Background Color: White (LCU4-0103-ND_10X7)
- ZORO SELECT Parking Lot Symbol, Curved Arrow, Plastic (3W634)
- C.H. HANSON Sign, Stop/Slow, Wood Handle, 10" (55450)
- GASTEC Tube, Formaldehyde, 0.1-40, PK10 (91L)
- GASTEC Tube, Hydrogen, 0.5-2, PK10 (30)
- GASTEC Tube, 10 to 600ppm, PK10 (5DH)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- GASTEC Tube, Mercury Vapor, 0.05-13.2mg/m3, PK10 (40)
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- DRAEGER Detector Tube, Sulfur Dioxide, PK10 (CH24201)
- Gastec Detector Tubes and Badges