Shop All Detector Tubes and Badges
Gastec
Tube, Tetrahydrofuran, 20-800, PK10
Mfr # 159
Zoro # G0125426
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Tetrahydrofuran
- Measuring Range 20.0 to 800 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 159
- Zoro # G0125426
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Tetrahydrofuran |
Measuring Range | 20.0 to 800 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Color Change | Pale Orange Red to Pale Blue |
Shelf Life | 3 yr |
Operating Pressure | 912 to 1,114 hPa |
Break-Off Tip | Yes |
Application | Industrial Safety and Health |
Sampling Volume | 100 mL (1 Pump Stroke) |
Chemical Formula | C4H8O |
Tube Material | Glass |
Calibrated | Yes |
Measurement Range | 25 to 800 ppm |
Sampling Time | 3 min (50 to 800 ppm) |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Tetrahydrofuran |
Operating Temperature - Maximum | 104 Degrees F |
Description
Detector Tube, Measurement Range 25 to 800 ppm, Gas Detected Tetrahydrofuran, For Use With Gastec Pump, Color Change Pale Orange Red to Pale Blue, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 3 min (50 to 800 ppm), Sampling Volume 100 mL (1 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" H, 10" W, Elevator Mechanical Room Authorized Personnel Only Sign, Landscape (OS-NS-D-710-L-11733)
- SAFEWAZE PRO 4'-6 Adjustable Energy Absorbing Lanyard: Rebar Hook (FS565-AJ)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0536)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-5-5-10)
- GASTEC Sulfur Dioxide Detector Tube, PK10 (5LC)
- GASTEC Tube, Water Vapor, 0.5-32mg/L, PK10 (6)
- GASTEC Tube, Ammonia, 0.05-3.52, PK10 (3HM)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- GASTEC Tube, Benene in Aromatics*, 1-100, PK10 (121SL)
- GASTEC Tube, Ammonia, 0.5-78, PK10 (3L)
- GASTEC ube, Crbon Monoxide, 2.5 to 30ppm, PK10 (1A)
- Gastec Gas Detection