Shop All Detector Tubes and Badges
Gastec
Tube, Sulfur Dioxide, 20-3600, PK10
Mfr # 5M
Zoro # G0125441
product price: $97.99
/pk 10, $9.80/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sulfur Dioxide
- Measuring Range 20.0 to 3600 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 5M
- Zoro # G0125441
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Sulfur Dioxide |
Measuring Range | 20.0 to 3600 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Operating Pressure | 912 to 1,114 hPa |
Sampling Time | 45 min (100 to 1,800 ppm) |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Sulphur Dioxide |
Sampling Volume | 100 mL (1 Pump Stroke) |
Break-Off Tip | Yes |
Chemical Formula | SO2 |
Color Change | Purple to Yellow |
Application | Industrial Safety and Health |
Measurement Range | 20 to 3600 ppm |
Calibrated | Yes |
Shelf Life | 3 yr |
Operating Temperature - Minimum | 32 Degrees F |
Description
Detector Tube, Measurement Range 20 to 3600 ppm, Gas Detected Sulphur Dioxide, For Use With Gastec Pump, Color Change Purple to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 min (100 to 1,800 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula SO2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Nylon Rain Jacket size XL (J162-001 XLG REG)
- PIG Latching Drum Lid with Fast-Latch, Yellow (DRM1072-YW)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Orange (FS9025-O)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- GASTEC Hydrogen Fluoride Dosimeter, 1-100, PK10 (17D)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- GASTEC Tube, Benzene*, 0.125-60, PK10 (121L)
- GASTEC Tube, Carbon Dioxide, 0.5-20, PK10 (2H)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- Gastec Detector Tubes and Badges