Shop All Detector Tubes and Badges
Gastec
Tube, Sulfur Dioxide, 0.05-10, PK10
Mfr # 5LB
Zoro # G0125450
product price: $99.45
/pk 10, $9.95/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Sulfur Dioxide
- Measuring Range 0.05 to 10.0 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 5LB
- Zoro # G0125450
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Sulfur Dioxide |
Measuring Range | 0.05 to 10.0 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Application | Industrial Safety and Health |
Chemical Formula | SO2 |
Tube Material | Glass |
Calibrated | Yes |
Measurement Range | 0.05 to 10 ppm |
Color Change | Yellowish Green to Yellow |
Break-Off Tip | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Gas Detected | Sulphur Dioxide |
Sampling Time | 2 min (0.2 to 5 ppm) |
Operating Pressure | 912 to 1,114 hPa |
Shelf Life | 3 yr |
Sampling Volume | 200 mL (2 Pump Stroke) |
Description
Detector Tube, Measurement Range 0.05 to 10 ppm, Gas Detected Sulphur Dioxide, For Use With Gastec Pump, Color Change Yellowish Green to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 2 min (0.2 to 5 ppm), Sampling Volume 200 mL (2 Pump Stroke), Chemical Formula SO2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M ( 8 ), High-Visibility Yellow (IEX-HZI5-03-M)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 10 (XAS9P/5562YP533-10)
- KIMBERLY-CLARK IRUV Shade 50 Polycarbonate Faceshield (29080)
- CAROLINES TREASURES Red Fish Machine Washable Memory Foam Mat (8807RUG)
- GASTEC Detector Tube, Isopropyl Alcohol, PK10 (113)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- GASTEC Tube, Ammonia, 0.05-3.52, PK10 (3HM)
- GASTEC Hydrogen Chloride Dosimeter, 1-100, PK10 (14D)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- Gastec Gas Detection