Shop All Detector Tubes and Badges
Gastec
Tube, Styrene, 10-1500, PK10
Mfr # 124
Zoro # G0125487
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Styrene
- Measuring Range 10.0 to 1500 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 124
- Zoro # G0125487
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Styrene |
Measuring Range | 10.0 to 1500 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Break-Off Tip | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Operating Pressure | 912 to 1,114 hPa |
Sampling Time | 30 sec (20 to 500 ppm) |
Tube Material | Glass |
Sampling Volume | 100 mL (1 Pump Stroke) |
Calibrated | Yes |
Gas Detected | Styrene |
Measurement Range | 10 to 1,500 ppm |
Application | Industrial Safety and Health |
Chemical Formula | C8H8 |
Operating Temperature - Minimum | 32 Degrees F |
Color Change | White to Yellow |
Description
Detector Tube, Measurement Range 10 to 1,500 ppm, Gas Detected Styrene, For Use With Gastec Pump, Color Change White to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 30 sec (20 to 500 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula C8H8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 36" L x (104-01-2436-2)
- BDG Mechanics Gloves, S ( 7 ), Black/Blue (20-1-10603N-S)
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KA6PK)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Blue, 30PK (OF-VS1-03)
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- GASTEC Formaldehyde Gas Sampling Tube, PK10 (91TP)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- GASTEC Tube, Water Vapor, 3-100 lb./mmcf, PK10 (6LP)
- GASTEC Tube, Methylene Chloride, 10-150, PK10 (138L)
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- Gastec Detector Tubes and Badges