Shop All Detector Tubes and Badges
Gastec
Tube, Stoddard Solvent, 50-8000mg/m3, PK10
Mfr # 128
Zoro # G0125496
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Stoddard Solvent
- Measuring Range 50.0 to 8000 mg/cu m
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 128
- Zoro # G0125496
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Stoddard Solvent |
Measuring Range | 50.0 to 8000 mg/cu m |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Gas Detected | Stoddard Solvent |
Shelf Life | 3 yr |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | 32 Degrees F |
Tube Material | Glass |
Application | Industrial Safety and Health |
Color Change | White to Brown |
Sampling Time | 1.5 min (50 to 8,000 mg/m3) |
Calibrated | Yes |
Measurement Range | 50 to 8,000 mg/m3 |
Sampling Volume | 100 mL (1 Pump Stroke) |
Operating Pressure | 912 to 1,114 hPa |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 50 to 8,000 mg/m3, Gas Detected Stoddard Solvent, For Use With Gastec Pump, Color Change White to Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1.5 min (50 to 8,000 mg/m3), Sampling Volume 100 mL (1 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 7, 16" H, White, Plain, PR (810110733)
- PUREFLO Visor Assembly - Welding Unit - Single (PR02484)
- MSA SAFETY MSA(TM) Advantage(TM) 4200 Respirator, L (10083790)
- SURE GRIP Gloves, Hotmill DBL Side, PR, PK12, L (SKC/C2NBWL)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- GASTEC Hydrogen Sulfide Detector Tube, PK10 (4HT)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- GASTEC Tube, Ammonia, 0.05-3.52, PK10 (3HM)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- GASTEC Hydrogen Chloride Dosimeter, 1-100, PK10 (14D)
- Gastec Gas Detection