Shop All Detector Tubes and Badges
Gastec
Tube, Phosphine, 0.05-9.8, PK10
Mfr # 7LA
Zoro # G0125511
product price: $95.99
/pk 10, $9.60/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Phosphine
- Measuring Range 0.05 to 9.8 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 7LA
- Zoro # G0125511
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Phosphine |
Measuring Range | 0.05 to 9.8 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Gas Detected | Phosphine |
Operating Temperature - Minimum | 32 Degrees F |
Application | Industrial Safety and Health |
Sampling Volume | 500 mL (5 Pump Stroke) |
Shelf Life | 2 yr |
Color Change | Yellow to Red |
Tube Material | Glass |
Sampling Time | 7.5 min (0.1 to 1.5 ppm) |
Calibrated | Yes |
Chemical Formula | PH3 |
Measurement Range | 0.05 to 9.8 ppm |
Operating Pressure | 912 to 1,114 hPa |
Operating Temperature - Maximum | 104 Degrees F |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.05 to 9.8 ppm, Gas Detected Phosphine, For Use With Gastec Pump, Color Change Yellow to Red, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 7.5 min (0.1 to 1.5 ppm), Sampling Volume 500 mL (5 Pump Stroke), Chemical Formula PH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Mens Hydrahyde Glove Xl (1168XL)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Baxter Series (40276)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1169-RD_7X5 (U5-1169-RD_7X5)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40237)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- GASTEC Tube, Sulfuric Acid, 1-5mg/m3, PK10 (35)
- GASTEC Benzene Detector Tube, 0.5 to 120ppm, PK10 (121SP)
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- GASTEC Tube, Oxygen, 3-24, PK10 (31B)
- Gastec Detector Tubes and Badges