Shop All Detector Tubes and Badges
Gastec
Tube, Perchloroethylene, 1-70, PK10
Mfr # 133L
Zoro # G0125520
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Perchloroethylene
- Measuring Range 1.0 to 75.0 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 133L
- Zoro # G0125520
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Perchloroethylene |
Measuring Range | 1.0 to 75.0 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Sampling Time | 45 sec (2 to 25 ppm) |
Measurement Range | 1 to 75 ppm |
Application | Industrial Safety and Health |
Chemical Formula | C2Cl4 |
Sampling Volume | 100 mL (1 Pump Stroke) |
Gas Detected | Tetrachloroethylene |
Color Change | Yellow to Pink |
Calibrated | Yes |
Tube Material | Glass |
Shelf Life | 30 mo |
Operating Pressure | 912 to 1,114 hPa |
Operating Temperature - Minimum | 32 Degrees F |
Break-Off Tip | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Description
Detector Tube, Measurement Range 1 to 75 ppm, Gas Detected Tetrachloroethylene, For Use With Gastec Pump, Color Change Yellow to Pink, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 30 mo, Application Industrial Safety and Health, Sampling Time 45 sec (2 to 25 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula C2Cl4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, S, PR (34-274/S)
- NEVS Label, Thermal 1" x 2" 1" core (XTJ-12)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, M, PR (KCI5SN-03-M)
- PIP Electrical Rated Gloves, Class 1, Sz 11, PR (150-1-14/11)
- GASTEC Tube, Amines, 1-280, PK10 (180)
- GASTEC Tube, Formaldehyde, 0.05-1, PK10 (91LL)
- GASTEC Tube, MethylMercaptan, 0.25to140ppm, PK10 (71)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- GASTEC Tube, Acetylene, 0.05-4, PK10 (171)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- GASTEC Detector Tube, Isopropyl Alcohol, PK10 (113)
- Gastec Gas Detection