Shop All Detector Tubes and Badges
Gastec
Tube, Ozone, 4-400, PK10
Mfr # 18M
Zoro # G0125539
product price: $92.99
/pk 10, $9.30/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ozone
- Measuring Range 40.0 to 400 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 18M
- Zoro # G0125539
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ozone |
Measuring Range | 40.0 to 400 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Application | Industrial Safety and Health |
Calibrated | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Shelf Life | 3 yr |
Break-Off Tip | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Chemical Formula | O3 |
Gas Detected | Ozone |
Sampling Time | 45 sec (20 to 200 ppm) |
Tube Material | Glass |
Sampling Volume | 100 mL (1 Pump Stroke) |
Operating Pressure | 912 to 1,114 hPa |
Color Change | Orange to Pale Yellow |
Measurement Range | 4 to 400 ppm |
Description
Detector Tube, Measurement Range 4 to 400 ppm, Gas Detected Ozone, For Use With Gastec Pump, Color Change Orange to Pale Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 sec (20 to 200 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula O3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (4T227)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-SM)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10M, PR (807-6000 10M)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5EP-02-010)
- GASTEC Tube, Water Vapor, 3-100 lb./mmcf, PK10 (6LP)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- GASTEC Hydrogen Chloride Dosimeter, 1-100, PK10 (14D)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- GASTEC Tube, Sulfuric Acid, 1-5mg/m3, PK10 (35)
- GASTEC Tube, Carbon Monoxide, 5-50, PK10 (1LL)
- Gastec Detector Tubes and Badges