Shop All Detector Tubes and Badges
Gastec
Tube, Ozone, 0.025-3, PK10
Mfr # 18L
Zoro # G0125548
product price: $97.99
/pk 10, $9.80/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ozone
- Measuring Range 0.025 to 3.0 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 18L
- Zoro # G0125548
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ozone |
Measuring Range | 0.025 to 3.0 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Operating Temperature - Maximum | 104 Degrees F |
Operating Pressure | 912 to 1,114 hPa |
Break-Off Tip | Yes |
Color Change | Blue to White |
Tube Material | Glass |
Measurement Range | 0.025 to 6 ppm |
Sampling Volume | 50 mL (1/2 Pump Stroke) |
Gas Detected | Ozone |
Operating Temperature - Minimum | 32 Degrees F |
Chemical Formula | O3 |
Calibrated | Yes |
Application | Industrial Safety and Health |
Sampling Time | 5 min (0.05 to 0.6 ppm) |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 0.025 to 6 ppm, Gas Detected Ozone, For Use With Gastec Pump, Color Change Blue to White, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 5 min (0.05 to 0.6 ppm), Sampling Volume 50 mL (1/2 Pump Stroke), Chemical Formula O3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Orange (99-1-6100B-S)
- MCR SAFETY Raincoat, Yellow, XL (230CXL)
- CHILL-ITS BY ERGODYNE Multiband, Universal, Polyester (6485)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, XL (101621-211 XL REG)
- GASTEC ube, Crbon Monoxide, 2.5 to 30ppm, PK10 (1A)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- GASTEC Tube, Water Vapor, 0.5-32mg/L, PK10 (6)
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- GASTEC Tube, Acid Gases, 1-80, PK10 (80)
- Gastec Gas Detection