Shop All Detector Tubes and Badges
Gastec
Tube, Oxygen, 3-24, PK10
Mfr # 31B
Zoro # G0125557
original price:
$109.35
11% off
new price: $96.49
/pk 5, $19.30/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Oxygen
- Measuring Range 3.0 to 24.0% v/v
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 31B
- Zoro # G0125557
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Oxygen |
Measuring Range | 3.0 to 24.0% v/v |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Application | Industrial Safety and Health |
Break-Off Tip | Yes |
Sampling Time | 30 sec (6 to 24% vol) |
Color Change | Black to White |
Gas Detected | Oxygen |
Operating Temperature - Minimum | 32 Degrees F |
Shelf Life | 3 yr |
Tube Material | Glass |
Sampling Volume | 50 mL (1/2 Pump Stroke) |
Measurement Range | 3 to 24% |
Operating Temperature - Maximum | 104 Degrees F |
Calibrated | Yes |
Chemical Formula | O2 |
Operating Pressure | 912 to 1,114 hPa |
Description
Detector Tube, Measurement Range 3 to 24 Percent, Gas Detected Oxygen, For Use With Gastec Pump, Color Change Black to White, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 30 sec (6 to 24 Percent vol), Sampling Volume 50 mL (1/2 Pump Stroke), Chemical Formula O2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ADFLO Waist Belt, Black Leather (15-0099-16)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (11-727)
- MCR SAFETY Knit Gloves, S, Natural/Blk, PVC, PR (9668S)
- GASTEC Tube, Chlorine, 25-1000, PK10 (8H)
- GASTEC Tube, Nitrogen Dioxide, 0.5-125, PK10 (10)
- GASTEC Acetic Acid Dosimeter Tube, 0.5-100, PK10 (81D)
- GASTEC Tube, Hydrogen, 0.5-2, PK10 (30)
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- GASTEC Tube, Acid Gases, 1-80, PK10 (80)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- Gastec Detector Tubes and Badges