Shop All Detector Tubes and Badges
Gastec
Tube, NitrgenMonoxide, 0.02 to 2ppm, PK10
Mfr # 11A
Zoro # G0492418
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Nitrogen Monoxide
- Measuring Range 0.02 to 7 ppm
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gastec
- MFR # 11A
- Zoro # G0492418
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Nitrogen Monoxide |
Measuring Range | 0.02 to 7 ppm |
For Use With | Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR |
Pressure Range | Ambient |
Tip | break off |
Industry Type | Healthcare |
Detector Tube Application | First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Application | Industrial Safety and Health |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Time | 5 min (0.02 to 0.7 ppm) |
Gas Detected | Nitrogen Monoxide |
Operating Pressure | Ambient |
Measurement Range | 0.02 to 2 ppm |
Chemical Formula | NO |
Sampling Volume | 500 mL |
Color Change | White to Bluish Green |
Break-Off Tip | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.02 to 2 ppm, Gas Detected Nitrogen Monoxide, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Bluish Green, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 5 min (0.02 to 0.7 ppm), Sampling Volume 500 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- BRADY Numbers and Letters Labels, PK 10 (5050P-P)
- LABELMASTER NFPA Diamond Label, 15inx15in, Vinyl (H-V102)
- 3M Tekk Protection Sanding and Fiberglass Respirator, PK 3 (8200H3-DC)
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- GASTEC Tube, Formaldehyde, 0.05-1, PK10 (91LL)
- GASTEC Tube, Acetylene, 0.05-4, PK10 (171)
- GASTEC Hydrogen Fluoride Dosimeter, 1-100, PK10 (17D)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- GASTEC Tube, Benene in Aromatics*, 1-100, PK10 (121SL)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- Gastec Detector Tubes and Badges