Shop All Detector Tubes and Badges
Gastec
Tube, MethylMrcaptan, 20 to 2700ppm, PK10
Mfr # 71H
Zoro # G0492445
product price: $97.69
/pk 10, $9.77/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Mercaptan
- Measuring Range 20 to 2700 ppm
- Sampling Method With Pump
- For Use With Mfr. No. 70030, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 71H
- Zoro # G0492445
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 20 to 2,700 ppm, Gas Detected Methyl Mercaptan, For Use With Mfr. No. 70030, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Yellow, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 sec (50 to 1,000 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Outscape Slip On (OSSW000 M 080)
- INNOTEX Fire Hood, Gray/Blue, M/L, 21" L (INNOTEX GRAY 25)
- ZORO SELECT Three Piece Rainsuit, Unisex, 4XL, Yellow (1320 4XL)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469W51)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- GASTEC Tube, Formaldehyde, 0.05-1, PK10 (91LL)
- GASTEC Tube, Water Vapor, 0.5-32mg/L, PK10 (6)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- GASTEC Tube, Formaldehyde, 0.1-40, PK10 (91L)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- Gastec Gas Detection