Shop All Detector Tubes and Badges
Gastec
Tube, Methyl Ethyl Keone, 0.02-0.6, PK10
Mfr # 152
Zoro # G0125609
product price: $99.59
/pk 10, $9.96/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Ethyl Ketone
- Measuring Range 0.02 to 0.6% v/v
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 152
- Zoro # G0125609
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Ethyl Ketone |
Measuring Range | 0.02 to 0.6% v/v |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Tube Material | Glass |
Operating Pressure | 912 to 1,114 hPa |
Operating Temperature - Minimum | 32 Degrees F |
Application | Industrial Safety and Health |
Shelf Life | 3 yr |
Break-Off Tip | Yes |
Sampling Time | 3 min (0.02 to 0.6% vol) |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 0.02 to 0.6% |
Gas Detected | Methyl Ethyl Ketone |
Color Change | Yellowish Brown to Greenish Brown |
Chemical Formula | C4H8O |
Sampling Volume | 200 mL (2 Pump Stroke) |
Description
Detector Tube, Measurement Range 0.02 to 0.6 Percent, Gas Detected Methyl Ethyl Ketone, For Use With Gastec Pump, Color Change Yellowish Brown to Greenish Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 3 min (0.02 to 0.6 Percent vol)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0324BY)
- DUPONT Proclean® Frock, White, Elastic, 2XL, PK30 (PC271SWH2X00300B)
- SKECHERS Athletic Shoes, 12, D, Black, Plain, PR (77040 -BLK 12)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- GASTEC Tube, Nitrogen Dioxide, 0.5-125, PK10 (10)
- GASTEC Tube, 0.05to8Percent, PK10 (5H)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- GASTEC Carbon Monoxide Dosimeter, 1.04-2000, PK10 (1D)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- Gastec Detector Tubes and Badges