Shop All Detector Tubes and Badges
Gastec
Tube, Methyl Chloroform*, 7-660, PK10
Mfr # 135L
Zoro # G0125627
product price: $98.79
/pk 5, $19.76/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Chloroform*
- Measuring Range 6.0 to 900 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 135L
- Zoro # G0125627
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 6 to 900 ppm, Gas Detected Methyl Chloroform, For Use With Gastec Pump, Color Change White to Pale Pink, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 27 mo, Application Industrial Safety and Health, Sampling Time 3 min (20 to 200 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula C2H3Cl3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- EMERGENCY ZONE Heavy Gauge Jumper Cables (611)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 2X-Large, Lime (8048-A 2XL)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 7 (XAN1P/9180AP131-07)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- GASTEC Tube, Formaldehyde, 0.1-40, PK10 (91L)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- GASTEC Tube, Carbon Dioxide, 0.5-20, PK10 (2H)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- Gastec Detector Tubes and Badges