Shop All Detector Tubes and Badges
Gastec
Tube, Methyl Bromide, 2.5-200, PK10
Mfr # 136L
Zoro # G0125645
product price: $96.95
/pk 5, $19.39/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Bromide
- Measuring Range 2.5 to 200 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 136L
- Zoro # G0125645
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Bromide |
Measuring Range | 2.5 to 200 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Application | Industrial Safety and Health |
Sampling Volume | 100 mL (1 Pump Stroke) |
Measurement Range | 2.5 to 200 ppm |
Gas Detected | Methyl Bromide |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Time | 1.5 min (10 to 100 ppm) |
Calibrated | Yes |
Tube Material | Glass |
Break-Off Tip | Yes |
Chemical Formula | CH3Br |
Color Change | White to Yellow |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 27 mo |
Operating Pressure | 912 to 1,114 hPa |
Description
Detector Tube, Measurement Range 2.5 to 200 ppm, Gas Detected Methyl Bromide, For Use With Gastec Pump, Color Change White to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 27 mo, Application Industrial Safety and Health, Sampling Time 1.5 min (10 to 100 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula CH3Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10EE)
- TRAFFIC KONTROL Delineator Post - Arch Top - 45" Tall - 4" Reflective Tape - Orange, 1 PC (TKDP-ATOP-45-OR)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-02-S)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X3X4BK)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- GASTEC Tube, Chlorine, 0.025-2, PK10 (8LL)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- Gastec Gas Detection