Shop All Detector Tubes and Badges
Gastec
Tube, Isopropyl Alcohol, 25-800, PK10
Mfr # 113L
Zoro # G0125679
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Isopropyl Alcohol
- Measuring Range 25.0 to 800 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 113L
- Zoro # G0125679
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Isopropyl Alcohol |
Measuring Range | 25.0 to 800 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Color Change | Pale Orange Red to Pale Blue |
Operating Temperature - Maximum | 104 Degrees F |
Chemical Formula | C3H8O |
Break-Off Tip | Yes |
Sampling Time | 2 min (50 to 800 ppm) |
Operating Pressure | 912 to 1,114 hPa |
Measurement Range | 25 to 800 ppm |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Sampling Volume | 100 mL (1 Pump Stroke) |
Application | Industrial Safety and Health |
Shelf Life | 3 yr |
Gas Detected | Isopropyl Alcohol |
Description
Detector Tube, Measurement Range 25 to 800 ppm, Gas Detected Isopropyl Alcohol, For Use With Gastec Pump, Color Change Pale Orange Red to Pale Blue, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 2 min (50 to 800 ppm), Sampling Volume 100 mL (1 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange (18-10003)
- BRADY Emergency Assembly Sign, Plastic, 18"H (139600)
- ALLEGRO INDUSTRIES Airline Alarm, Aluminium (9891-08)
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- GASTEC Tube, Chlorine, 0.025-2, PK10 (8LL)
- GASTEC Tube, Carbon Dioxide, 0.5-20, PK10 (2H)
- GASTEC Tube, Hydrogen Sulfide, 10-4000, PK10 (4H)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- Gastec Gas Detection