Shop All Detector Tubes and Badges
Gastec
Tube, Hydrogen Sulfide, 0.25-120, PK10
Mfr # 4LL
Zoro # G0125715
product price: $84.99
/pk 10, $8.50/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Sulfide
- Measuring Range 0.25 to 120 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 4LL
- Zoro # G0125715
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Sulfide |
Measuring Range | 0.25 to 120 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Operating Pressure | 912 to 1,114 hPa |
Gas Detected | Hydrogen Sulphide |
Sampling Time | 1 min (2.5 to 60 ppm) |
Tube Material | Glass |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Volume | 100 mL (1 Pump Stroke) |
Chemical Formula | H2S |
Measurement Range | 0.25 to 120 ppm |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 3 yr |
Color Change | White to Brown |
Calibrated | Yes |
Application | Industrial Safety and Health |
Description
Detector Tube, Measurement Range 0.25 to 120 ppm, Gas Detected Hydrogen Sulphide, For Use With Gastec Pump, Color Change White to Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 min (2.5 to 60 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula H2S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Label Tape, .24"x25ft, Black/White (T024X000FJC-BK)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 3 in H, 1-1/2 in Wide with 1-1/2 in H Shackle, Red (411RED)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2847-HI_12x18)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48872)
- GASTEC Formaldehyde Dosimeter Tube, 0.1-20, PK10 (91D)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- GASTEC Tube, Ammonia, 0.05-3.52, PK10 (3HM)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- Gastec Gas Detection