Shop All Detector Tubes and Badges
Gastec
Tube, Hydrogen Peroxide, 0.5-10, PK10
Mfr # 32
Zoro # G0125730
original price:
$112.59
10% off
new price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Peroxide
- Measuring Range 0.5 to 10.0 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 32
- Zoro # G0125730
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Peroxide |
Measuring Range | 0.5 to 10.0 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Color Change | White to Yellow |
Application | Industrial Safety and Health |
Operating Pressure | 912 to 1,114 hPa |
Sampling Volume | 500 mL (5 Pump Stroke) |
Sampling Time | 2.5 min (0.5 to 10 ppm) |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Chemical Formula | H2O2 |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Hydrogen Peroxide |
Measurement Range | 0.5 to 10 ppm |
Description
Detector Tube, Measurement Range 0.5 to 10 ppm, Gas Detected Hydrogen Peroxide, For Use With Gastec Pump, Color Change White to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 2.5 min (0.5 to 10 ppm), Sampling Volume 500 mL (5 Pump Stroke), Chemical Formula H2O2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Head Cleaning Cartridge, Clear, Labels/Roll: Continuous (236HCPX)
- REFRIGIWEAR Polarforce Glove Black Med (0518RBLKMED)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Gray, Size L (7072)
- CONDOR U-Block Vest, Class3 Yellow/Grn, 4XL (53YL94)
- GASTEC ube, Crbon Monoxide, 2.5 to 30ppm, PK10 (1A)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- GASTEC Tube, Hydrogen, 0.5-2, PK10 (30)
- GASTEC Tube, Ammonia, 0.05-3.52, PK10 (3HM)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- GASTEC Tube, Hydrogen Chloride, 0.2-40, PK10 (14L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- Gastec Detector Tubes and Badges