Shop All Detector Tubes and Badges
Gastec
Tube, Hydrogen Flouride, 0.25-100, PK10
Mfr # 17
Zoro # G0125749
product price: $97.19
/pk 10, $9.72/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Fluoride
- Measuring Range 0.25 to 100 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 17
- Zoro # G0125749
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Fluoride |
Measuring Range | 0.25 to 100 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Sampling Time | 3 min (0.5 to 20 ppm) |
Chemical Formula | HF |
Sampling Volume | 400 mL (4 Pump Stroke) |
Color Change | Yellow to Brown |
Shelf Life | 3 yr |
Operating Temperature - Maximum | 104 Degrees F |
Application | Industrial Safety and Health |
Tube Material | Glass |
Operating Temperature - Minimum | 32 Degrees F |
Measurement Range | 0.25 to 100 ppm |
Gas Detected | Hydrogen Fluoride |
Operating Pressure | 912 to 1,114 hPa |
Break-Off Tip | Yes |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.25 to 100 ppm, Gas Detected Hydrogen Fluoride, For Use With Gastec Pump, Color Change Yellow to Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 3 min (0.5 to 20 ppm), Sampling Volume 400 mL (4 Pump Stroke), Chemical Formula HF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86557)
- BRADY Blank Tag, 5 x 3-1/4 In, Yel, PK25 (102010)
- WELLS LAMONT Wells Lamont 815-S-25HR Medium Weight Terry Cloth Heat Sleeve (815-S-25HR)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- GASTEC Hydrogen Sulfide Detctor Tube, PK10 (4HP)
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- DRAEGER Detector Tube, Hydrochloric Acid, PK10 (8103481)
- Gastec Detector Tubes and Badges