Shop All Detector Tubes and Badges
Gastec
Tube, Hydrogen Cyanide, 0.36-120, PK10
Mfr # 12L
Zoro # G0125758
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Cyanide
- Measuring Range 0.36 to 120 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gastec
- MFR # 12L
- Zoro # G0125758
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Cyanide |
Measuring Range | 0.36 to 120 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Gas Detected | Hydrogen Cyanide |
Tube Material | Glass |
Operating Pressure | 912 to 1,114 hPa |
Sampling Time | 45 min (2.5 to 60 ppm) |
Measurement Range | 0.5 to 150 ppm |
Shelf Life | 2 yr |
Application | Industrial Safety and Health |
Sampling Volume | 100 mL (1 Pump Stroke) |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Chemical Formula | HCN |
Break-Off Tip | Yes |
Color Change | Yellow to Pink |
Operating Temperature - Minimum | 32 Degrees F |
Description
Detector Tube, Measurement Range 0.5 to 150 ppm, Gas Detected Hydrogen Cyanide, For Use With Gastec Pump, Color Change Yellow to Pink, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 45 min (2.5 to 60 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula HCN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 5/8" Bulk Lifeline Rope: 1200' (FS700-581200)
- DIXON Mill Hose, NPSHcoupled, 1.5", 50ft., 1Jacket (M15-50RAS)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR512)
- NOTRAX General Purpose Rubber, 24 in Long x 2 ft Wide (T13S0032BL)
- GASTEC Tube, Amines, 1-280, PK10 (180)
- GASTEC Tube, Acetone, 50-12,000, PK10 (151L)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- GASTEC Hydrogen Chloride Dosimeter, 1-100, PK10 (14D)
- GASTEC Tube, MethylMercaptan, 0.25to140ppm, PK10 (71)
- DRAEGER Detector Tube, Chlorine, 50 to 500ppm, PK10 (CH20701)
- Gastec Gas Detection