Shop All Detector Tubes and Badges
Gastec
Tube, Hydrogen Chloride, 10-1000, PK10
Mfr # 14M
Zoro # G0125767
original price:
$83.05
4% off
new price: $79.29
/pk 10, $7.93/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Chloride
- Measuring Range 10.0 to 1000 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 14M
- Zoro # G0125767
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Chloride |
Measuring Range | 10.0 to 1000 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Color Change | Yellow to Red |
Measurement Range | 10 to 1,000 ppm |
Sampling Volume | 100 mL (1 Pump Stroke) |
Shelf Life | 3 yr |
Break-Off Tip | Yes |
Application | Industrial Safety and Health |
Operating Pressure | 912 to 1,114 hPa |
Operating Temperature - Minimum | 32 Degrees F |
Gas Detected | Hydrogen Chloride |
Operating Temperature - Maximum | 104 Degrees F |
Tube Material | Glass |
Sampling Time | 45 min (20 to 500 ppm) |
Calibrated | Yes |
Chemical Formula | HCl |
Description
Detector Tube, Measurement Range 10 to 1,000 ppm, Gas Detected Hydrogen Chloride, For Use With Gastec Pump, Color Change Yellow to Red, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 min (20 to 500 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula HCl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 13 lb (B20)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44315)
- OIL-DRI Maintenance Absorbent, 8 lb., Bag (I01008-G78)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- GASTEC Hydrogen Sulfide Detector Tube, PK10 (4HT)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- GASTEC Benzene Detector Tube, 0.5 to 120ppm, PK10 (121SP)
- GASTEC Tube, Mercury Vapor, 0.05-13.2mg/m3, PK10 (40)
- INDUSTRIAL SCIENTIFIC Gasbadge Neck Lanyard W/Safety Release (17121963)
- Gastec Detector Tubes and Badges