Shop All Detector Tubes and Badges
Gastec
Tube, Hydrogen Chloride, 0.2-40, PK10
Mfr # 14L
Zoro # G0125776
original price:
$99.99
12% off
new price: $87.79
/pk 10, $8.78/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Chloride
- Measuring Range 0.2 to 76.0 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 14L
- Zoro # G0125776
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Chloride |
Measuring Range | 0.2 to 76.0 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Chemical Formula | HCl |
Application | Industrial Safety and Health |
Measurement Range | 0.2 to 76 ppm |
Tube Material | Glass |
Sampling Volume | 100 mL (1 Pump Stroke) |
Calibrated | Yes |
Sampling Time | 45 min (1 to 20 ppm) |
Color Change | Yellow to Pink |
Operating Temperature - Minimum | 32 Degrees F |
Shelf Life | 3 yr |
Operating Pressure | 912 to 1,114 hPa |
Operating Temperature - Maximum | 104 Degrees F |
Break-Off Tip | Yes |
Gas Detected | Hydrogen Chloride |
Description
Detector Tube, Measurement Range 0.2 to 76 ppm, Gas Detected Hydrogen Chloride, For Use With Gastec Pump, Color Change Yellow to Pink, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 min (1 to 20 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula HCl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL VISION Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (COUYT)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5171)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 XL)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (540)
- GASTEC Tube, Chlorine, 0.025-2, PK10 (8LL)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- GASTEC Tube, HydrgenSulfide, 25 to 1600ppm, PK10 (4HM)
- GASTEC Tube, Sulfuric Acid, 1-5mg/m3, PK10 (35)
- GASTEC Tube, 10 to 600ppm, PK10 (5DH)
- GASTEC Tube, Carbon Dioxide, 0.5-20, PK10 (2H)
- GASTEC Hydrogen Fluoride Dosimeter, 1-100, PK10 (17D)
- Gastec Gas Detection