Shop All Detector Tubes and Badges
Gastec
Tube, Hydrocarbons High Class, PK10
Mfr # 105
Zoro # G0125819
product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrocarbons High Class
- Measuring Range 100 to 3000 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 105
- Zoro # G0125819
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrocarbons High Class |
Measuring Range | 100 to 3000 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Gas Detected | Hydrocarbon |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Volume | 100 mL (1 Pump Stroke) |
Sampling Time | 1.5 min (200 to 3,000 ppm) |
Application | Industrial Safety and Health |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
Tube Material | Glass |
Measurement Range | 100 to 3,000 ppm |
Color Change | White to Blackish Brown |
Operating Pressure | 912 to 1,114 hPa |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 100 to 3,000 ppm, Gas Detected Hydrocarbon, For Use With Gastec Pump, Color Change White to Blackish Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1.5 min (200 to 3,000 ppm), Sampling Volume 100 mL (1 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG M)
- CONDOR Gate Valve Lockout, 2-1/2 in. to 5 in. (48KV22)
- ZORO SELECT Marking Tape, Roll, 2In W, 180 ft. L (21U170)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 7 - Blue Board / Black Shadows No Broom (HSB-V7-BLUE-BO)
- GASTEC Benzene Detector Tube, 0.5 to 120ppm, PK10 (121SP)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- GASTEC Tube, Sulfuric Acid, 1-5mg/m3, PK10 (35)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- GASTEC Tube, Hydrogen Sulfide, 10-4000, PK10 (4H)
- Gastec Detector Tubes and Badges