Shop All Detector Tubes and Badges
Gastec
Tube, Hydrocarbons Distillates, PK10
Mfr # 106
Zoro # G0125791
product price: $87.69
/pk 10, $8.77/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrocarbons Petro Distillates
- Measuring Range 0.5 to 28.0mg/L
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 106
- Zoro # G0125791
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrocarbons Petro Distillates |
Measuring Range | 0.5 to 28.0mg/L |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Operating Temperature - Minimum | 32 Degrees F |
Measurement Range | 0.5 to 28 mg/L |
Sampling Time | 45 min (1 to 14 mg/L) |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
Application | Industrial Safety and Health |
Color Change | Yellowish Brown to Greenish Brown |
Gas Detected | Petroleum Naphtha |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Volume | 100 mL (1 Pump Stroke) |
Operating Pressure | 912 to 1,114 hPa |
Description
Detector Tube, Measurement Range 0.5 to 28 mg/L, Gas Detected Petroleum Naphtha, For Use With Gastec Pump, Color Change Yellowish Brown to Greenish Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 min (1 to 14 mg/L), Sampling Volume 100 mL (1 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHXL002500)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Polished Brass Steel (FS200-1422-V-PB)
- GLOWEAR BY ERGODYNE S/M Class E Hi-Vis Pants, Orange (8910)
- GUARDIAN EQUIPMENT Wood/Metal Roof Anchor, 10-3/4inLx3inW (00455)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- GASTEC Tube, Chlorine, 0.025-2, PK10 (8LL)
- Gastec Gas Detection