Shop All Detector Tubes and Badges
Gastec
Tube, HydrgenSulfide, 25 to 1600ppm, PK10
Mfr # 4HM
Zoro # G0385360
product price: $93.19
/pk 10, $9.32/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Sulfide
- Measuring Range 25 to 1600 ppm
- Sampling Method With Pump
- For Use With Mfr. No. 6L, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 4HM
- Zoro # G0385360
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 25 to 1,600 ppm, Gas Detected Hydrogen Sulphide, For Use With Mfr. No. 6L, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Brown, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 sec (50 to 800 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size XL, 12PK (GL603DPC5XL)
- TILLMAN Gloves, PR, Thumb Style: Wing (13573X)
- INCOM Glow-in-the-Dark Marking Tape, Exit Left (GT130EXL)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- GASTEC Tube, Amines, 1-280, PK10 (180)
- GASTEC Detector Tube, 8to6400ppm, PK10 (1LM)
- GASTEC Nitrogen Oxides Detector, PK10 (11L)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- Gastec Detector Tubes and Badges