Shop All Detector Tubes and Badges
Gastec
Tube, Hydrazine, 0.05-2, PK10
Mfr # 185
Zoro # G0125828
product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrazine
- Measuring Range 0.05 to 2.0 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 185
- Zoro # G0125828
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrazine |
Measuring Range | 0.05 to 2.0 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Calibrated | Yes |
Sampling Time | 5 min (0.1 to 2 ppm) |
Application | Industrial Safety and Health |
Gas Detected | Hydrazine |
Shelf Life | 3 yr |
Chemical Formula | N2H4 |
Color Change | Pink to Yellow |
Break-Off Tip | Yes |
Sampling Volume | 500 mL (5 Pump Stroke) |
Operating Temperature - Maximum | 104 Degrees F |
Operating Pressure | 912 to 1,114 hPa |
Operating Temperature - Minimum | 32 Degrees F |
Measurement Range | 0.04 to 2 ppm |
Description
Detector Tube, Measurement Range 0.04 to 2 ppm, Gas Detected Hydrazine, For Use With Gastec Pump, Color Change Pink to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 5 min (0.1 to 2 ppm), Sampling Volume 500 mL (5 Pump Stroke), Chemical Formula N2H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Knee Boots, Gray, 13, Unisex, 17" H, PR (28259)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-XL (10182-01-1-HLI-XL)
- SIGNMISSION Please Pull Forward Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23284 (A-1824-23284)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- GASTEC Tube, Methyl Alcohol, 200-1000, PK10 (111L)
- GASTEC Tube, Carbon Monoxide, 0.1-10, PK10 (1H)
- GASTEC Tube, Amines, 1-280, PK10 (180)
- Gastec Detector Tubes and Badges