Shop All Detector Tube Pumps and Kits
This Product is Discontinued
Gastec
Tube Holder, Dosimeter, Plastic, PK3 (Discontinued)
Mfr # 710-3
Zoro # G4171517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (3) Tube Holders
- For Use With Dosimeter Tube
- Material Plastic
- Application Gas Detector
- Product Type Dosimeter Tube Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gastec
- MFR # 710-3
- Zoro # G4171517
- Country of Origin Japan
- Category Detector Tube Pumps and Kits
Details
Item | Dosimeter Tube Holder |
Includes | (3) Tube Holders |
For Use With | Dosimeter Tube |
Material | Plastic |
Application | Gas Detector |
Product Type | Dosimeter Tube Holder |
Description
Dosimeter Tube Holder, For Use With Dosimeter Tube, Product Type Dosimeter Tube Holder, Material Plastic, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.