Shop All Detector Tubes and Badges
Gastec
Tube, Gasoline, 30-2000, PK10
Mfr # 101L
Zoro # G0125837
original price:
$102.00
9% off
new price: $91.95
/pk 10, $9.20/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Gasoline
- Measuring Range 30.0 to 2000 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 101L
- Zoro # G0125837
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Gasoline |
Measuring Range | 30.0 to 2000 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Calibrated | Yes |
Sampling Time | 4 min (30 to 1,000 ppm) |
Sampling Volume | 200 mL (2 Pump Stroke) |
Measurement Range | 30 to 2,000 ppm |
Operating Temperature - Minimum | 32 Degrees F |
Application | Industrial Safety and Health |
Color Change | Yellowish Brown to Greenish Brown |
Gas Detected | Gasoline |
Operating Pressure | 912 to 1,114 hPa |
Tube Material | Glass |
Shelf Life | 3 yr |
Operating Temperature - Maximum | 104 Degrees F |
Chemical Formula | CNHM |
Description
Detector Tube, Measurement Range 30 to 2,000 ppm, Gas Detected Gasoline, For Use With Gastec Pump, Color Change Yellowish Brown to Greenish Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 4 min (30 to 1,000 ppm), Sampling Volume 200 mL (2 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO TOOLS Industrial Rubber Floor Mat, 2 x 3 Ft. (RMAT23)
- FIRST AID ONLY Eyewash, 1 oz Bottle (FAE-6011)
- MUCK BOOT CO Boots, Size 9, 16" Height, Black, Plain, PR (CHH-000A/9)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710PF)
- GASTEC Tube, Water Vapor, 3-100 lb./mmcf, PK10 (6LP)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- GASTEC Tube, Methyl Alcohol, 200-1000, PK10 (111L)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- GASTEC Tube, MethylMercaptan, 0.25to140ppm, PK10 (71)
- GASTEC Tube, HydrgenSulfide, 25 to 1600ppm, PK10 (4HM)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- Gastec Gas Detection