Shop All Detector Tubes and Badges
Gastec
Tube, Formaldehyde, 0.05-1, PK10
Mfr # 91LL
Zoro # G0125846
product price: $92.89
/pk 10, $9.29/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Formaldehyde
- Measuring Range 0.05 to 1.0 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 91LL
- Zoro # G0125846
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Formaldehyde |
Measuring Range | 0.05 to 1.0 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Sampling Time | 7.5 min (05 to 1 ppm) |
Chemical Formula | CH2O |
Color Change | Yellowish Brown to Pale Pink |
Application | Industrial Safety and Health |
Operating Temperature - Minimum | 50 Degrees F |
Measurement Range | 0.05 to 1 ppm |
Tube Material | Glass |
Shelf Life | 1 yr |
Sampling Volume | 500 mL (5 Pump Stroke) |
Operating Temperature - Maximum | 95 Degrees F |
Operating Pressure | 912 to 1,114 hPa |
Break-Off Tip | Yes |
Gas Detected | Formaldehyde |
Description
Detector Tube, Measurement Range 0.05 to 1 ppm, Gas Detected Formaldehyde, For Use With Gastec Pump, Color Change Yellowish Brown to Pale Pink, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Safety and Health, Sampling Time 7.5 min (05 to 1 ppm), Sampling Volume 500 mL (5 Pump Stroke), Chemical Formula CH2O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Back Support, 2XL, Black, Mesh (611-066)
- IMPACTO Anti-Vibration Gloves, L, White, PR (BGFITL-L)
- CAROLINA SHOE Size 9-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 8, PR (S10LXPB-8)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- GASTEC Acetic Acid Dosimeter Tube, 0.5-100, PK10 (81D)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- GASTEC Tube, Ammonia, 10-1000, PK10 (3M)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- GASTEC Tube, Nitric Acid, 0.1-40, PK10 (15L)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101991)
- Gastec Detector Tubes and Badges