Shop All Detector Tube Pumps and Kits
Gastec
Tube, Formaldehyde, 0.02 to 1.44ppm, PK10
Mfr # 91P
Zoro # G2479779
product price: $93.15
/pk 10, $9.32/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Formaldehyde
- Measuring Range 0.02 to 2.4 ppm
- For Use With Mfr. No. 4HT, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
- Material Glass
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 91P
- Zoro # G2479779
- Country of Origin Japan
- Category Detector Tube Pumps and Kits
Description
Detector Tube, Measurement Range 0.02 to 1.44 ppm, Gas Detected Formaldehyde, For Use With Mfr. No. 4HT, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Yellow to Pink, Operating Pressure Ambient, Operating Temperature - Minimum 41 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Safety and Health, Sampling Time 30 min (0.02 to 0.4 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR20)
- CONDOR Knit Gloves, Acrylic, XS, PR (4NMK3)
- GLOBAL EQUIPMENT LED Exit Sign, Red Letters, Universal Mount, White, 1 or 2 Sides (JEE2RWE)
- VIKING Black Viking Thor Prof Surveyor Jacket size L (406BK-L)
- GASTEC Gas Sampling Pump, Plastic (GV-110-S-TR)
- GASTEC Gas Sampling Pump, Plastic (GV-100-S-TR)
- GASTEC One Hand Adapter, Metal (GV-700)
- GASTEC Tube, Crbon Monoxide, 5 to 100ppm, PK10 (1LKC)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6728511)
- DRAEGER Detector Tube Pump Kit (4056443)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP204 Santoprene Replacement Pump Tubes No.4 (UCCP204)
- Gastec Detector Tube Pumps and Kits