Shop All Detector Tubes and Badges
Gastec
Tube, Ethylene Glycol*, 10-1000mg/m3, PK10
Mfr # 165L
Zoro # G0125861
original price:
$99.55
10% off
new price: $89.45
/pk 5, $17.89/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethylene Glycol*
- Measuring Range 10.0 to 1000 mg/cu m
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 165L
- Zoro # G0125861
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 10 to 100 mg/m3, Gas Detected Ethylene Glycol, For Use With Gastec Pump, Color Change Yellow to Reddish Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 41 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 6 min (10 to 100 mg/m3), Sampling Volume 200 mL (2 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger Non-Potable Water, 5"x3-1/2", LCU4-0513-ND_5X3.5 (LCU4-0513-ND_5X3.5)
- MIDWEST RAKE Spiked Shoes, 3/4"Round Spikes, PP, PR (46112)
- PIG Aerosol Can Recycler, Blue Plastic (DRM1266)
- ARIAT Athletic Shoe, EE, 11, Gray, PR (10040319)
- GASTEC Tube, Chlorine, 0.1-16, PK10 (8LA)
- GASTEC Detector Tube, Methanol, 2 to 56 ppm, PK10 (111LL)
- GASTEC Hydrogen Chloride Dosimeter, 1-100, PK10 (14D)
- GASTEC Tube, Mercury Vapor, 0.05-13.2mg/m3, PK10 (40)
- GASTEC Formaldehyde Dosimeter Tube, 0.1-20, PK10 (91D)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- Gastec Detector Tubes and Badges