Shop All Detector Tubes and Badges
Gastec
Tube, Ethyl Alcohol, 50-2000, PK10
Mfr # 112L
Zoro # G0125870
product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Ethyl Alcohol
- Measuring Range 50.0 to 2000 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 112L
- Zoro # G0125870
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Ethyl Alcohol |
Measuring Range | 50.0 to 2000 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Operating Temperature - Maximum | 104 Degrees F |
Shelf Life | 3 yr |
Break-Off Tip | Yes |
Chemical Formula | C2H5OH |
Operating Temperature - Minimum | 32 Degrees F |
Measurement Range | 50 to 2,000 ppm |
Sampling Volume | 100 mL (1 Pump Stroke) |
Calibrated | Yes |
Tube Material | Glass |
Application | Industrial Safety and Health |
Gas Detected | Ethanol |
Color Change | Pale Orange Red to Pale Blue |
Operating Pressure | 912 to 1,114 hPa |
Sampling Time | 2 min (100 to 2,000 ppm) |
Description
Detector Tube, Measurement Range 50 to 2,000 ppm, Gas Detected Ethanol, For Use With Gastec Pump, Color Change Pale Orange Red to Pale Blue, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 2 min (100 to 2,000 ppm), Sampling Volume 100 mL (1 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Cold Protection Gloves, Nylon/WarmTex Lining, XL (2RA33)
- GASCO Calibration Gas, Argon, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35AR-25%)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- BRADLEY Yoke Assembly, for Eyewash (S05-092)
- GASTEC Tube, Acid Gases, 1-80, PK10 (80)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- GASTEC Detector Tube, 8to6400ppm, PK10 (1LM)
- GASTEC Hydrogen Sulfide Detctor Tube, PK10 (4HP)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- GASTEC Tube, Methylene Chloride, 10-150, PK10 (138L)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- Gastec Detector Tubes and Badges