Shop All Detector Tubes and Badges
Gastec
Tube, Crbonyl Sulfide, 2 to 125ppm, PK10
Mfr # 21LA
Zoro # G0492427
product price: $85.49
/pk 5, $17.10/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbonyl Sulfide
- Measuring Range 2 to 125 ppm
- Sampling Method With Pump
- For Use With Mfr. No. 70505, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 21LA
- Zoro # G0492427
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 2 to 125 ppm, Gas Detected Carbonyl Sulfide, For Use With Mfr. No. 70505, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change Blue Purple to White, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 3 min (5 to 50 ppm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Select Cowhide Brown Split Back D, M, PK12 (3204M)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWHMD002500)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (2066-M (8))
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered S (M005S.WLC)
- GASTEC Tube, Hydrogen, 0.5-2, PK10 (30)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- GASTEC Tube, Hydrogen Sulfide, 1-240, PK10 (4L)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- GASTEC Tube, Benzene*, 0.125-60, PK10 (121L)
- Gastec Detector Tubes and Badges