Shop All Detector Tubes and Badges
Gastec
Tube, CrbonMonoxide, 2.5 to 2000ppm, PK10
Mfr # 1HH
Zoro # G0385220
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 1 to 40 %
- Sampling Method With Pump
- For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gastec
- MFR # 1HH
- Zoro # G0385220
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 1 to 40 Percent, Gas Detected Carbon Monoxide, For Use With Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Blackish Brown, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 min (2 to 50 Percent vol)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Polyethylene Underground Force Main Dete, 3 inch Height, 9 in Width, Poly (17774-81-3000)
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene (1630GRAI)
- JAMCO Paints and Inks Cabinet, 18 gal., Red, Door Type: Self-closing (BN18RP)
- HONEYWELL Cut-Resistant Glove, Pure Fit 375, XL, PR (375-XL)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- GASTEC Tube, Carbon Monoxide, 5-50, PK10 (1LL)
- GASTEC Tube, Oxygen, 3-24, PK10 (31B)
- GASTEC Tube, Nitric Oxides*, 2.5-200, PK10 (9L)
- GASTEC Hydrogen Sulfide Detctor Tube, PK10 (4HP)
- GASTEC Tube, Acetylene, 0.05-4, PK10 (171)
- GASTEC Tube, Carbon Dioxide, 2.5-40, PK10 (2HH)
- Gastec Gas Detection