Shop All Detector Tube Pumps and Kits
Gastec
Tube, Crbon Monoxide, 5 to 100ppm, PK10
Mfr # 1LKC
Zoro # G2479760
product price: $110.99
/pk 5, $22.20/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects For Carbon Monoxide
- For Use With Mfr. No. 5LC, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
- Measuring Range 5 to 100 ppm
- Material Glass
- Pressure Range Ambient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 1LKC
- Zoro # G2479760
- Country of Origin Japan
- Category Detector Tube Pumps and Kits
Description
Detector Tube, Measurement Range 5 to 100 ppm, Gas Detected Carbon Monoxide, For Use With Mfr. No. 5LC, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Pale Brown/Pale Green, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.5, Smoke, PR (30ZC58)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AMERICAN LOCK Anodized Aluminum Lockout Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Red, Pack of 6 (A1106KAS6RED)
- ARIAT Straight Fit FR Jean, Men's, S, 31/34 (10015160)
- GASTEC Gas Sampling Pump, Plastic (GV-100-S-TR)
- GASTEC Gas Sampling Pump, Plastic (GV-110-S-TR)
- MSA SAFETY 10 Ft Sampling Hose, Kwik-Draw Pump (73067)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP204 Santoprene Replacement Pump Tubes No.4 (UCCP204)
- NEXTTEQ Detector Pump Kit, Range 50ml to 100ml (NX-1000-150)
- HONEYWELL Hand Pump Kit (H-010-0001-000)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- Gastec Gas Detection