Shop All Detector Tubes and Badges
Gastec
Tube, Chlorine, 25-1000, PK10
Mfr # 8H
Zoro # G0125925
product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Chlorine
- Measuring Range 25.0 to 1000 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 8H
- Zoro # G0125925
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Chlorine |
Measuring Range | 25.0 to 1000 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Application | Industrial Safety and Health |
Chemical Formula | Cl2 |
Sampling Time | 45 min (50 to 500 ppm) |
Measurement Range | 25 to 1,000 ppm |
Tube Material | Glass |
Gas Detected | Chlorine |
Sampling Volume | 100 mL (1 Pump Stroke) |
Calibrated | Yes |
Operating Temperature - Minimum | 32 Degrees F |
Operating Temperature - Maximum | 104 Degrees F |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
Operating Pressure | 912 to 1,114 hPa |
Color Change | White to Reddish Orange |
Description
Detector Tube, Measurement Range 25 to 1,000 ppm, Gas Detected Chlorine, For Use With Gastec Pump, Color Change White to Reddish Orange, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 min (50 to 500 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula Cl2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- BRADY HMIG Self-Laminating Label, 3 x 5in, PK25 (60333)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, XL, White, PK200 (SH-E1W13-BH)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, L (1495L)
- GASTEC Tube, Hydrogen, 0.5-2, PK10 (30)
- GASTEC Ethyl Mercaptan Inline Samp. Tube, PK10 (72P)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- GASTEC Detector Tube, 8to6400ppm, PK10 (1LM)
- GASTEC Formaldehyde Dosimeter Tube, 0.1-20, PK10 (91D)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- Gastec Detector Tubes and Badges