Shop All Detector Tubes and Badges
Gastec
Tube, Chlorine, 0.25-10, PK10
Mfr # 8HH
Zoro # G0125931
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Chlorine
- Measuring Range 0.25 to 10.0% v/v
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 8HH
- Zoro # G0125931
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Chlorine |
Measuring Range | 0.25 to 10.0% v/v |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Gas Detected | Chlorine |
Application | Industrial Safety and Health |
Break-Off Tip | Yes |
Sampling Time | 30 sec (0.5 to 10% vol) |
Chemical Formula | Cl2 |
Color Change | Reddish Purple to Yellow |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Volume | 50 mL (1/2 Pump Stroke) |
Operating Pressure | 912 to 1,114 hPa |
Tube Material | Glass |
Measurement Range | 0.25 to 10% |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 0.25 to 10 Percent, Gas Detected Chlorine, For Use With Gastec Pump, Color Change Reddish Purple to Yellow, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 30 sec (0.5 to 10 Percent vol), Sampling Volume 50 mL (1/2 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- PIG PIG Spill Kit, Universal, Gray (KIT221)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1011)
- GASTEC Hydrogen Sulfide Detector Tube, PK10 (4HT)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- GASTEC Tube, Benene in Aromatics*, 1-100, PK10 (121SL)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- GASTEC Hydrogen Sulfide Detctor Tube, PK10 (4HP)
- Gastec Detector Tubes and Badges