Shop All Detector Tubes and Badges
Gastec
Tube, Chlorine, 0.025-2, PK10
Mfr # 8LL
Zoro # G0125907
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Chlorine
- Measuring Range 0.025 to 2.0 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 8LL
- Zoro # G0125907
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Chlorine |
Measuring Range | 0.025 to 2.0 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Operating Temperature - Maximum | 104 Degrees F |
Chemical Formula | Cl2 |
Color Change | White to Pale Green |
Gas Detected | Chlorine |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Time | 2 min (0.05 to 1 ppm) |
Application | Industrial Safety and Health |
Sampling Volume | 100 mL (1 Pump Stroke) |
Shelf Life | 1 yr |
Measurement Range | 0.025 to 2 ppm |
Operating Pressure | 912 to 1,114 hPa |
Break-Off Tip | Yes |
Calibrated | Yes |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 0.025 to 2 ppm, Gas Detected Chlorine, For Use With Gastec Pump, Color Change White to Pale Green, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Safety and Health, Sampling Time 2 min (0.05 to 1 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula Cl2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, 3XL (P23122)
- DEFLECTO Emergency Warning Triangle Kit, w/3 Warnings, Orange/Red (DEF73071100)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-XL)
- ZORO SELECT Flagging Tape, Orng Glo, 150ft x 1/2 In (N-OG-200)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- GASTEC Formaldehyde Gas Sampling Tube, PK10 (91TP)
- GASTEC Tube, Toluene, 5-600, PK10 (122)
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- GASTEC Hydrogen Peroxide Dosimeter Tube, PK10 (32D)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- GASTEC Tube, Acid Gases, 1-80, PK10 (80)
- Gastec Detector Tubes and Badges