Shop All Detector Tubes and Badges
Gastec
Tube, Carbon Monoxide, 8-1000, PK10
Mfr # 1LA
Zoro # G0125959
product price: $86.49
/pk 10, $8.65/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 8.0 to 1000 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 1LA
- Zoro # G0125959
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Monoxide |
Measuring Range | 8.0 to 1000 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Application | Industrial Safety and Health |
Shelf Life | 3 yr |
Gas Detected | Carbon Monoxide |
Sampling Time | 2 min (25 to 500 ppm) |
Chemical Formula | CO |
Measurement Range | 8 to 1,000 ppm |
Sampling Volume | 100 mL (1 Pump Stroke) |
Operating Pressure | 912 to 1,114 hPa |
Break-Off Tip | Yes |
Tube Material | Glass |
Color Change | White to Blackish Brown |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 8 to 1,000 ppm, Gas Detected Carbon Monoxide, For Use With Gastec Pump, Color Change White to Blackish Brown, Operating Pressure 912 to 1,114 hPa, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 2 min (25 to 500 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula CO, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-01-0021)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (B20P-HF)
- BELL + HOWELL Tacvisor Glare Blocking Visor (TAC2092)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Texting While Walking Sign With Symbol, Portrait (OS-NS-A-1014-V-14898)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- GASTEC Tube, Sulfr Dioxide, 0.5 to 60ppm, PK10 (5LA)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- GASTEC Tube, Chlorine, 25-1000, PK10 (8H)
- GASTEC Tube, Ammonia, 0.05-3.52, PK10 (3HM)
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- DRAEGER Detector Tube, Perchloroethylene, PK10 (8101501)
- Gastec Detector Tubes and Badges