Shop All Detector Tubes and Badges
Gastec
Tube, Carbon Monoxide, 5 to 600ppm, PK10
Mfr # 1LK
Zoro # G0492497
product price: $151.99
/pk 10, $15.20/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 5 to 600 ppm
- Sampling Method With Pump
- For Use With Mfr. No. 91PL, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 1LK
- Zoro # G0492497
- Country of Origin Japan
- Category Detector Tubes and Badges
Description
Detector Tube, Measurement Range 5 to 600 ppm, Gas Detected Carbon Monoxide, For Use With Mfr. No. 91PL, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Pale Brown/Pale Green, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Respirators Required, 10 in W (U4-1629-RD_10X7)
- GOBAGGER Sand Bag Filling Tool, Plastic, Yellow (5EET2)
- BDG Welding Heat Shield, EA, Universal (64-1-ALSHIELD)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6922)
- GASTEC Hydrogen Sulfide Detector Tube, PK10 (4HT)
- GASTEC Tube, Nitric Acid, 0.1-40, PK10 (15L)
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- GASTEC Detector Tube, 8to6400ppm, PK10 (1LM)
- GASTEC Tube, Ammonia, 10-1000, PK10 (3M)
- GASTEC Hydrogen Sulfide Dosimeter, 0.2-200, PK10 (4D)
- Gastec Detector Tubes and Badges