Shop All Detector Tubes and Badges
Gastec
Tube, Carbon Monoxide, 0.1-10, PK10
Mfr # 1H
Zoro # G0125968
product price: $98.89
/pk 10, $9.89/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 0.1 to 10.0% v/v
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 1H
- Zoro # G0125968
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Monoxide |
Measuring Range | 0.1 to 10.0% v/v |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Break-Off Tip | Yes |
Color Change | White to Blackish Brown |
Gas Detected | Carbon Monoxide |
Calibrated | Yes |
Chemical Formula | CO |
Operating Pressure | 912 to 1,114 hPa |
Sampling Time | 45 sec (0.2 to 5% vol) |
Application | Industrial Safety and Health |
Measurement Range | 0.1 to 10% |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Volume | 100 mL (1 Pump Stroke) |
Operating Temperature - Minimum | 32 Degrees F |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 0.1 to 10 Percent, Gas Detected Carbon Monoxide, For Use With Gastec Pump, Color Change White to Blackish Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 sec (0.2 to 5 Percent vol), Sampling Volume 100 mL (1 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 7166R Nitrile Fully Coated Glove, 12PK (7166R-10)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gold/Green/High-Visibility Lime (964M)
- PROGRESS LIGHTING PETPE-UG-30 LED Emergency Exit Sign (PETPE-UG-30)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 8.5-9, PR (470638-004-40)
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- GASTEC Tube, Methylene Chloride, 10-150, PK10 (138L)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- GASTEC Carbon Monoxide Detector Tube, PK10 (1L)
- GASTEC Tube, Carbon Monoxide, 5-50, PK10 (1LL)
- GASTEC Methyl Ethyl Ketone Dosimeter, 2-600, PK10 (152D)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- Gastec Detector Tubes and Badges