Shop All Detector Tubes and Badges
Gastec
Tube, Carbon Dioxide, 300-5000, PK10
Mfr # 2LL
Zoro # G0126010
product price: $98.35
/pk 10, $9.83/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Dioxide
- Measuring Range 300 to 5000 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 2LL
- Zoro # G0126010
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Dioxide |
Measuring Range | 300 to 5000 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Chemical Formula | CO2 |
Gas Detected | Carbon Dioxide |
Operating Temperature - Maximum | 104 Degrees F |
Application | Industrial Safety and Health |
Shelf Life | 3 yr |
Tube Material | Glass |
Operating Temperature - Minimum | 32 Degrees F |
Sampling Time | 1.5 min (300 to 5,000 ppm) |
Operating Pressure | 912 to 1,114 hPa |
Sampling Volume | 100 mL (1 Pump Stroke) |
Calibrated | Yes |
Break-Off Tip | Yes |
Color Change | Pale Blue to Purple |
Measurement Range | 300 to 5,000 ppm |
Description
Detector Tube, Measurement Range 300 to 5,000 ppm, Gas Detected Carbon Dioxide, For Use With Gastec Pump, Color Change Pale Blue to Purple, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1.5 min (300 to 5,000 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula CO2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE ProSolv Propane Cylinder Recycling System (DRM429)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 S)
- DICKE Roll Up Paddle Kit, Red/Orange, Vinyl (SB243)
- GASTEC Tube, Chlorine, 0.025-2, PK10 (8LL)
- GASTEC Tube, Carbon Monoxide, 0.1-10, PK10 (1H)
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- GASTEC Tube, Xylene, 5-625, PK10 (123)
- GASTEC Tube, Carbon Monoxide, 5 to 600ppm, PK10 (1LK)
- GASTEC Tube, Sulfuric Acid, 1-5mg/m3, PK10 (35)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- Gastec Detector Tubes and Badges