Shop All Detector Tubes and Badges
Gastec
Tube, Carbon Dioxide, 100-4000, PK10
Mfr # 2LC
Zoro # G0126029
original price:
$91.00
12% off
new price: $79.99
/pk 10, $8.00/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Dioxide
- Measuring Range 100 to 4000 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 2LC
- Zoro # G0126029
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Dioxide |
Measuring Range | 100 to 4000 ppm |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Application | Industrial Safety and Health |
Sampling Time | 2 min (100 to 2,000 ppm) |
Operating Temperature - Maximum | 104 Degrees F |
Break-Off Tip | Yes |
Operating Pressure | 912 to 1,114 hPa |
Sampling Volume | 100 mL (1 Pump Stroke) |
Chemical Formula | CO2 |
Shelf Life | 2 yr |
Gas Detected | Carbon Dioxide |
Color Change | Pale Orange Red to Orange |
Measurement Range | 100 to 4,000 ppm |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 100 to 4,000 ppm, Gas Detected Carbon Dioxide, For Use With Gastec Pump, Color Change Pale Orange Red to Orange, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 2 min (100 to 2,000 ppm), Sampling Volume 100 mL (1 Pump Stroke)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG54-9D)
- BRADY Pipe Marker, Glycol Suppl2-1/2to3-7/8 In (4190-C)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- KISHIGO High-Visibility Vest, Green, S/M (B123-S-M)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- GASTEC Tube, Ammonia, 0.5-78, PK10 (3L)
- GASTEC Tube, Styrene, 10-1500, PK10 (124)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- GASTEC Tube, Nitrogen Dioxide, 0.5-125, PK10 (10)
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- DRAEGER Detector Tube, Ozone, 10 to 300 ppm, PK10 (CH21001)
- Gastec Gas Detection