Shop All Detector Tubes and Badges
Gastec
Tube, Carbon Dioxide, 0.5-20, PK10
Mfr # 2H
Zoro # G0125995
original price:
$137.41
4% off
new price: $130.99
/pk 10, $13.10/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Dioxide
- Measuring Range 0.5 to 20.0% v/v
- Sampling Method With Pump
- For Use With Gastec Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gastec
- MFR # 2H
- Zoro # G0125995
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Dioxide |
Measuring Range | 0.5 to 20.0% v/v |
Sampling Method | With Pump |
For Use With | Gastec Pump |
Pressure Range | 912 to 1114 hpa |
Tip | break off |
Industry Type | Healthcare |
Product Type | Gas Detection Tube |
Chemical Formula | CO2 |
Tube Material | Glass |
Shelf Life | 3 yr |
Gas Detected | Carbon Dioxide |
Color Change | White to Purple |
Operating Temperature - Maximum | 104 Degrees F |
Sampling Volume | 100 mL (1 Pump Stroke) |
Sampling Time | 45 sec (1 to 10% vol) |
Operating Temperature - Minimum | 32 Degrees F |
Calibrated | Yes |
Application | Industrial Safety and Health |
Operating Pressure | 912 to 1,114 hPa |
Measurement Range | 0.5 to 20% |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 0.5 to 20 Percent, Gas Detected Carbon Dioxide, For Use With Gastec Pump, Color Change White to Purple, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 sec (1 to 10 Percent vol), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula CO2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38ST-KA6)
- GE Pair, Thick PCV Cap Knee Pads, One Size, Slide Clip (GR551)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- GASTEC Tube, Methyl Bromide, 1-36, PK10 (136LA)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- GASTEC Hydrogen Chloride Dosimeter, 1-100, PK10 (14D)
- GASTEC Tube, Styrene, 10-1500, PK10 (124)
- Gastec Detector Tubes and Badges